This item is Discontinued.

Powerstar PowerStar PS-680-120 20L BS Battery For Harley - Davidson Motorcycle 1450 CC Flst; FXST Series; 2000-2006 PS-680-120

PowerStar PS-680-120 20L BS Battery For Harley - Davidson Motorcycle 1450 CC Flst; FXST Series; 2000-2006 (Discontinued)

  • Mfr # PS-680-120
  • Zoro # G404116151
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-680-120
Zoro #
G404116151
UPC #
-
Country of Origin
China

Description

Features
  • Power Star valve regulated sealed lead acid batteries are maintenance free, easy to handle, rugged and economical.
  • Power Star makes the highest quality Sealed lead acid battery.
  • Power Star 12 Volt 18Ah Sealed lead acid battery for YTX20L-BS High Performance.
  • Sealed AGM Motorcycle Battery.
  • Fits For - 20L-BS Battery Fits or replaces Harley-Davidson Motorcycle 1450 cc FLST, FXST Series (Softail)", 2000-2006.
  • Dimension - 6.89 x 6.1 x 3.43 in.
  • Item Weight - 15 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.