This item is Discontinued.

Powerstar PowerStar PS-680-17 YTX20HL-BS Motorcycle Battery For Harley-Davidson XL XLH Sportster 1200CC 1997-2003 PS-680-17

This item is Discontinued.

Powerstar

PowerStar PS-680-17 YTX20HL-BS Motorcycle Battery For Harley-Davidson XL XLH Sportster 1200CC 1997-2003 (Discontinued)

Mfr # PS-680-17
Zoro # G504117881
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PS-680-17
Zoro #
G504117881
UPC #
-
Country of Origin
China

Description

Features
  • PowerStar valve regulated sealed lead acid batteries are easy to handle, rugged and economical.
  • PowerStar makes the highest quality Sealed lead acid battery only at Bigtime battery.
  • PowerStar 12 Volt 18Ah Sealed lead acid battery for YTX20L-BS High Performance.
  • Maintenance Free.
  • Sealed AGM Motorcycle Battery.
  • Fits for Harley-Davidson XL XLH Sportster 1200CC 1997-2003
  • Dimension - 6.89 x 6.1 x 3.43 in.
  • Item weight - 15 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.