This item is Discontinued.

This item is Discontinued.
PowerStar PS12-BS-224 Utx12 Ytx12-Bs Battery For Honda Atc250 Es Big Red Sx Trx200 Fourtrax Recon (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PS12-BS-224
- Zoro #
- G004116728
- UPC #
- -
- Country of Origin
- China
Description
This design dramatically improves a batteries performance in the following areas
- True sealed and maintenance-free design, you'll never have to check or add electrolyte again, unlike conventional batteries which require periodic fluid checks
- Liquid-free AGM design, will not leak or corrode on expensive paint and chrome, and also eliminates corrosion around the battery terminals
- AGM batteries have less internal resistance which allows them to produce more discharge current (cold cranking amperage) vs. comparable conventional "wet" batteries,and AGM batteries also recharge faster
- Better resistance to both heat and vibration, a major cause of failure in conventional motorcycle batteries
- Much slower self-discharge rate, (3% vs.15% per month) means longer periods between battery recharging over periods of non-use, like winter months or vacations.
- PowerStar SLA batteries - 2 year warranty
- Battery fits YTX12-BS Motorcycle
- Fits For - Honda ATC250 ES Big Red SX TRX200 Fourtrax Recon
- Dimension - 5.98 x 5.12 x 3.43 in.
- Item Weight - 9 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.