This item is Discontinued.

Powerstar PowerStar PS12-BS-POWERSTAR-216 Ytx12-Bs Power Sports Battery Replaces 12-Bs Etx12 Gtx12-Bs Cytx12-Bs Ctx12-Bs PS12-BS-POWERSTAR-216

This item is Discontinued.

Powerstar

PowerStar PS12-BS-POWERSTAR-216 Ytx12-Bs Power Sports Battery Replaces 12-Bs Etx12 Gtx12-Bs Cytx12-Bs Ctx12-Bs (Discontinued)

Mfr # PS12-BS-POWERSTAR-216
Zoro # G704116691
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PS12-BS-POWERSTAR-216
Zoro #
G704116691
UPC #
-
Country of Origin
China

Description

This design dramatically improves a batteries performance in the following areas
  • True sealed and maintenance-free design, you'll never have to check or add electrolyte again, unlike conventional batteries which require periodic fluid checks
  • Liquid-free AGM design, will not leak or corrode on expensive paint and chrome, and also eliminates corrosion around the battery terminals
  • AGM batteries have less internal resistance which allows them to produce more discharge current (cold cranking amperage) vs. comparable conventional "wet" batteries,and AGM batteries also recharge faster
  • Better resistance to both heat and vibration, a major cause of failure in conventional motorcycle batteries
  • Much slower self-discharge rate, (3% vs.15% per month) means longer periods between battery recharging over periods of non-use, like winter months or vacations.
Features
  • PowerStar SLA batteries - 2 year warranty
  • Battery fits YTX12-BS Motorcycle
  • Replaces for 12-BS ETX12 GTX12-BS CYTX12-BS CTX12-BS
  • Dimension - 5.98 x 5.12 x 3.43 in.
  • Item Weight - 9 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.