Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Powerstar PowerStar PS9-BS Replacement Motorsport 120CCA Sealed Battery PS9-BS

PowerStar PS9-BS Replacement Motorsport 120CCA Sealed Battery (Discontinued)

  • Mfr # PS9-BS
  • Zoro # G104117427
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS9-BS
Zoro #
G104117427
UPC #
747925101473
Country of Origin
China

Description

PowerStar valve regulated sealed lead acid batteries are maintenance free, easy to handle, rugged and economical. PowerStar makes the highest quality Sealed lead acid battery. Replacement YTX9-BS Motorsport 120CCA Sealed Battery.

  • Sealed lead Acid Batteries.
  • No filling,Maintenance Free.
  • Used in many Motorcycle, Snow Mobile , ATV and Watercraft Applications.
  • Dimension - 5.91 x 4.13 x 3.43 in.
  • Item Weight - 7 lbs.
This battery fits in the following applications:

Arctic Cat ATV 400 cc All Years DVX400 Cannondale ATV 440 cc 2003-2002 Blaze, Cannibal, Moto,Glamis, Speed Cannondale ATV 400 cc 2001 FX400 Dazon ATV 150 cc 2004 Raider - Classic (Kart) Dazon ATV 150 cc 2004 Raider - Max (Kart) E-Ton ATV 150 cc 2003-2000 CXL 150 Yukon II E-Ton ATV 150 cc 2001-2000 YXL 150 Yukon Honda ATV 400 cc 2007-1999 TRX400EX, Sportrax Honda ATV 350 cc 1985 FL350R Odyssey Honda ATV 300 cc 2007-1993 TRX300EX, Sportrax Honda ATV 250 cc 2007-2001 TRX250EX Sportrax Honda ATV 125 cc 1988-1987 TRX125 FourTrax Husaberg ATV 2002-2001 All (Electric-start) Models Kawasaki ATV 400 cc 2005-2003 KSF400-A (KFX400) Kymco ATV 150 cc All Years MXU150 Polaris ATV 500 cc 2006-2003 Predator Suzuki ATV 400 cc 2007-2003 LT-Z400 QuadSport Dazon Karts 250 cc Raider Max 250 (Dble/Sgle Seat) Dazon Karts 175 cc Raider Max 175 (Dble/Sgle Seat) Dazon Karts 150 cc Raider Classic 150 (Dble/Sgle Seat).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.