This item is Discontinued.

Powerstar PS12-10-2Pack-05 12V 10Ah Scooter Battery Replaces Gs Portalac Tph12100; Tph 12100 PS12-10-2Pack-05

PS12-10-2Pack-05 12V 10Ah Scooter Battery Replaces Gs Portalac Tph12100; Tph 12100 (Discontinued)

  • Mfr # PS12-10-2Pack-05
  • Zoro # G904117351
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PS12-10-2Pack-05
Zoro #
G904117351
UPC #
747925090579
Country of Origin
China

Description

Features
  • 12V 10AH Replacement Battery
  • Sealed Construction PowerStars's unique construction and sealing technique ensure that no electrolyte leakage can occur from the terminals or case of any PowerStar battery
  • This insures safe, efficient operation of PowerStar's batteries in any position
  • Classified as "Non-Spillable" and will meet all requirements of the International Air Transport Association
  • Absorptive Glass Mat System (AGM System)
  • PowerStar batteries make use of fine mat separators (glass fiber) wherein sufficient electrolyte is absorbed to provide the longest life and steady service
  • This system prevents escape of electrolyte from the separator which causes leakage
  • Gas Recombination PowerStar batteries incorporated unique design that effectively controls generation of gas and allows recombination of over 90% of gas generated during the normal use
  • Maintenance-Free Operation
  • During the expected floating service life of PowerStar batteries, there is no need to check the specific gravity of the electrolyte or add water, which means they require no maintenance service
  • In fact, there is no provision for these maintenance functions
  • Position-Free and Leakage-Free
  • The combination of the sealed construction and the use of absorptive mat separators permit operation off PowerStar batteries in any position without loss of capacity, electrolyte and service life
  • Replaces GS Portalac TPH12100, TPH 12100
  • 12 Volt 10ah 5.95 x 2.56 x 4.37
  • Dimension - 5.88 x 4.38 x 2.38 in.
  • Item Weight - 7 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.