Shop POWERTEC

Glass Suction Cups to Lift Large Glass & Tiles, Vaccum Suction Cup Lifter, 2PK

  • Mfr # 71882-P2N
  • Zoro # G615235283

product price: 
$
31.15
/pk of 2, $15.58/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
71882-P2N
Zoro #
G615235283
UPC #
843441138341
Country of Origin
Taiwan, Province of China

Description

Introducing the Double Suction Cup for Tile POWERTEC If you're tired of struggling with lifting heavy objects like large tiles, glass, and panels, then this double suction lifter is the solution. This powerful suction tool is your secret weapon for a safer and easier way to move heavy objects around your home, garage, workshop or site. Features Unmatched Strength: Lift up to 220 lbs horizontally and 176 lbs vertically with confidence, thanks to the premium ABS plastic body and heavy-duty rubber suction pads.Versatile Use: Perfect for tile, glass, granite, furniture, appliances, large windows, windshields, doors and floors. It even helps fix gaps in laminate floors.Quick Release: Fast locking and release levers let you switch tasks efficiently. Premium Design and Construction Made with high-quality materials, the POWERTEC Double Suction Cup provides long-lasting performance without damaging surfaces. This essential tool is a must-have for anyone who wants to say goodbye to backaches and lifting struggles.


  • • INCLUDES: Double Suction Cup (2 pack)
  • • FUNCTION: This versatile double suction tool can be used to lift heavy objects such as large tile, glass windows, car windshields, aquariums, & other smooth surface materials. Perfect for lifting tile, lifting bodywork panels, & fixing gaps in laminate floors. Please note: Due to the flexible nature of many LVP/LVT products, we do not recommend using our suction cups with LVP/LVT flooring
  • • EASY TO USE: Simply press the double suction cups onto any smooth, dry surface and activate the black lever for stable suction power and secure hold
  • • PREMIUM DESIGN: Made of heavy-duty ABS plastic, this double suction lift has a comfortable grip and features large 5" high-performance rubber suction pads that deliver a powerful holding capacity up to 220 lbs horizontally and 176 lbs vertically
  • • STORAGE & MOUNTING: Keep your suction cup clean, dry and out of direct sunlight and moisture. The suction cup requires a clean, smooth, flat, non-porous and dry surface to ensure optimal grip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.