Sanding Belt Assortment, 1/2 in. W, 12 in. L, 4 Each of 80/120/240/400/1000/1200 Grits, 24PK

  • Mfr # 46002N

  • Zoro # G115958378


product price:  $17.99
/pk 24, $0.75/ea

Key Features

Abrasive Material
Zirconia, Alumina, Silicon Carbide
Length
12 in
Width
1/2 in
Color
Multi color
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
46002N
Zoro #
G115958378
UPC #
843441150008
Country of Origin
China

Dimensions

Length
12 in
Width
1/2 in

Details

Abrasive Material
Zirconia, Alumina, Silicon Carbide
Color
Multi color

Description

Introducing the 24 Pc Knife Sharpener Sanding Belts Set by POWERTEC. This versatile collection of sanding belts was designed and put together to help you transform your dull, lifeless cutting edges to razor-sharp cutting tools. Precision engineered to perfection, they possess dual directional tape joints to deliver smooth transitional finishes, no matter the application. They possess anti-clogging compounds to resist loading up and are made with industrial grade bonding for long-term usage and durability- helping eliminate constant sander belt replacement. This tool & knife sharpening system is more than just a random mix of premium grade knife sharpening belt sanders. We've put together this collection with a unique combo of grit and design, and material suited to tackle a wide assortment of applications. In addition to sharpening edges, you can use these sanding belts for multi-stage tool restoration projects, shaping and polishing.


  • INCLUDES: (24pk) 1/2" x 12" Sanding Belts for knife sharpening
  • GRIT: 80 grit (medium) commonly used for shaping, 120 grit (fine) for final sanding, 240 and 400 grit (very fine) for polishing, 1000 and 1200 grit (ultra fine) for thick finishes
  • FEATURES: These knife sharpening belt sanders are designed with dual directional tape joints for seamless and smooth transitions, plus they have anti-clogging compounds for load-resistance and industrial grade bonding for long-term durability
  • PREMIUM QUALITY: Each sanding belt roll is made with the highest quality craftsmanship, and manufactured with a distinct material (zirconia, alumina, silicon carbide) to support its grit type and job
  • COMPATIBILITY: Only compatible with the work sharp knife and tool sharpener (WSKTS&WSKTS-KT/MK1&MK2)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.