This item is Discontinued.

This item is Discontinued.
17oz Silicone Coated Fiberglass Welding Blanket Roll (Discontinued)
Mfr #
PW17B6050
Zoro #
G704188780
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PW17B6050
- Zoro #
- G704188780
- UPC #
- -
- Country of Origin
- China
Description
Suitable for medium duty applications; Service Temperature: 550°C / 1022°F; Melting Temperature: 1200°C / 2192°F; Suitable usage: General purpose welding with light sparks and spatter, Grinding and flame cutting, Light slag protection, Greater resistance to oil and water, puncture and tear than other materials; Popular applications: Oil and gas, refineries, Expansion joints, High-temperature insulation, Heat shield and containment; FM approved
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.