Shop POWERWELD
See all product information
Create Account
Welding Blanket, Silica Coated Fiberglass, 8 ft L., 6 ft W., 18 oz/sq yd
- Mfr # PW18SIB68
- Zoro # G904189020
product price:
$
110.99
/ea
Free Shipping & Returns
Key Features
Protective Material
Silica Coated Fiberglass
Width
6 ft
Material Weight
18 oz/sq yd
Material
Silica Coated Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PW18SIB68
- Zoro #
- G904189020
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 6 ft
- Length
- 8 ft
Details
- Item
- Welding Blanket
- Protective Material
- Silica Coated Fiberglass
- Material Weight
- 18 oz/sq yd
- Material
- Silica Coated Fiberglass
Description
Suitable for heavy duty applications; Service Temperature: 900°C / 1652°F; Melting Temperature: 1700°C / 3000°F; Suitable usage: Heavy duty welding with sparks and spatter, Grinding and flame cutting, Furnace blanket, Slag protection, Heat treating, Stress relief up to 1700°F; Popular applications: Heavy sparks and spatter, Molten metal, Thermal insulation; FM approved
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.