Welding Blanket, Acrylic Coated Fiberglass, 6 ft L., 6 ft W., 24 oz/sq yd
- Mfr # PW24B66
- Zoro # G504189123
product price:
$
53.69
/ea
Key Features
Protective Material
Acrylic Coated Fiberglass
Material Weight
24 oz/sq yd
Material
Acrylic Coated Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PW24B66
- Zoro #
- G504189123
- UPC #
- 775709240667
- Country of Origin
- China
Dimensions
- Width
- 6 ft
- Length
- 6 ft
Details
- Item
- Welding Blanket
- Protective Material
- Acrylic Coated Fiberglass
- Material Weight
- 24 oz/sq yd
- Material
- Acrylic Coated Fiberglass
Description
Most popular blanket for general protection from sparks and spatter during welding and grinding; Suitable for medium duty applications; Service Temperature: 550°C / 1022°F; Melting Temperature: 1200°C / 2192°F; Suitable usage: General purpose welding with sparks and spatter, Grinding and flame cutting, Light slag protection; Popular applications: Auto repair shop, General fabrication; FM approved
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.