This item is Discontinued.

This item is Discontinued.
High-Viz FR Cotton Welding Jacket, Orange, Medium (Discontinued)
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
- PWOHVM
- Zoro #
- G609174918
- UPC #
- 775709194021
- Country of Origin
- China
Description
PowerWeld hi-viz fire resistant cotton welding jackets provide lightweight comfort and protection during welding with increased visibility. 9oz material is treated for flame resistance to standard ASTM 6413/D6413M-12. Jacket features include: Available in hi-viz orange and lime green to maximize visibility; 2 in. silver reflective taping on the sleeves, torso and back; Back access panel for fall protection harness; Large interior pocket and scribe pocket on left sleeve; Snap enclosures on front and wrists; Stand-up collar for enhanced neck protection