Auto-Darkening Welding Helmet with Variable Shade TrueColor Lens, Shades 4-13, Steel Plate
- Mfr # PWH9000G8
- Zoro # G304188944
product price:
$
133.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PWH9000G8
- Zoro #
- G304188944
- UPC #
- 775709990081
- Country of Origin
- China
Description
PowerWeld Expert Series ADF welding helmets offer incredible value with their lightweight construction, large viewing area and feature-rich ADF cartridge. Expert Series helmets include TrueColor lens technology, offering the welder the optimal view of their workpiece and weld. Helmet includes additional front cover plate and 2.00 magnifier.
- •PowerWeld Expert Series ADF welding helmets offer incredible value with their lightweight construction, large viewing area and feature-rich ADF cartridge. Expert Series helmets include TrueColor lens technology, offering the welder the optimal view of their workpiece and weld. Helmet includes additional front cover plate and 2.00 magnifier.
- •Viewing area: 3.94 in. x 2.56 in. (100 mm x 65 mm)
- •Best in class optical clarity 1/1/1/1 with TrueColor view
- •Dual adjustable shade ranges: 4-8/9-13
- •Grind and weld modes
- •4 independent sensors
- •Internal controls
- •Adjustable sensitivity and delay
- •Suitable for low-amperage TIG welding applications, as low as 5 Amp
- •Industry standard cover plate (4-1/2 in. x 5-1/4 in./ 114.5 mm x 133.35 mm)
- •Comfortably fits a full respirator
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.