Shop POWERWELD
See all product information
Create Account
Replacement Welding Curtain, Transparent Vinyl, 6 ft L., 6 ft W., 14 mil H., Blue
- Mfr # PWRC66BL
- Zoro # G804189380
product price:Â
$
55.35
/ea
Key Features
Protective Material
Transparent Vinyl
Width
6 ft
Height
14 mil
Material
Transparent Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PWRC66BL
- Zoro #
- G804189380
- UPC #
- 775709966048
- Country of Origin
- India
Dimensions
- Width
- 6 ft
- Height
- 14 mil
- Length
- 6 ft
Details
- Item
- Replacement Welding Curtain
- Color
- Blue
- Protective Material
- Transparent Vinyl
- Material
- Transparent Vinyl
Description
PowerWeld offers a range of curtains designed to protect casual passers-by from harmful radiation in industrial working environments. Arcs and sparks generated from welding and grinding are harmful to the naked eye. PowerWeld 14 mil transparent vinyl welding curtains al-low those outside of the workspace protection during pe-riods of short-term visibility, dispersing the light generat-ed by the arc while allowing light back into the workspace. All curtains meet CE EN1598-2011, ensuring acceptable transparency, reflectance, IRUV protection and flame re-sistance. PLEASE NOTE: transparent vinyl welding curtains are not intended for use in place of approved eye protection for long-term viewing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.