This item is Discontinued.

This item is Discontinued.
Welding Blanket Roll, Heat Treated Fiberglass, 18 oz/sq yd (Discontinued)
Mfr #
PW18B6050UC
Zoro #
G604188958
UPC # 775709995345
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PW18B6050UC
- Zoro #
- G604188958
- UPC #
- 775709995345
- Country of Origin
- China
Details
- Item
- Welding Blanket Roll
- Protective Material
- Heat Treated Fiberglass
- Material Weight
- 18 oz/sq yd
- Material
- Heat Treated Fiberglass
Description
Suitable for light duty applications; Service Temperature: 550°C / 1022°F; Melting Temperature: 1200°C / 2192°F; Suitable usage: Welding vertical with light sparks and spatter, Heat treating, Designed for maximum flexibility using low irritating yarns; Popular applications: Auto repair shop or home garage, General light fabrication; FM approved
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.