Shop POWERZONE
Create Account
AC-08 Turbo Fan, 8 in Dia Blade, 120 VAC, Black
- Mfr # AC-08
- Zoro # G204307902
product price:Â
$
29.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AC-08
- Zoro #
- G204307902
- UPC #
- 45734669055
- Country of Origin
- China
Description
PowerZone Turbo Fan, 120 VAC, 0.7 A, Frequency Rating: 60 Hz, Wattage Rating: 84 W, 3 Speeds, Number of Blades: 3, Blade Diameter: 8 in, Control Type: Rotary, 3, Rotating Angle: 90 deg, Cord Length: 72 in, Plastic Blade, Housing Material: Plastic, Powder-Coated, Black, Table Mounting, Dimensions: 10-3/4 x 10-1/4 x 5-1/4 in, Plastic
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.