This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K20
- Zoro #
- G004307645
- UPC #
- 45734672215
- Country of Origin
- China
Description
Portable wireless speaker. Made of ABS material. Supports MP3. Compatible with Micro SD card/USB/AUX/wireless microphone/FM radio. 1200mAh battery. 49.2 ft (15m) transmit distance. 5W x 2 speakers. DC 5V charging power/rechargeable by USB, and no external batteries required. Includes dancing LED Lights. Black color.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.