Shop Light, 120 V, 50 W, LED Lamp, 4000 Lumens, 5000 K Color Temp, Black
- Mfr # CL-4SL4KLB
- Zoro # G725008883
product price:Â
$
31.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CL-4SL4KLB
- Zoro #
- G725008883
- UPC #
- 45734689626
- Country of Origin
- Viet Nam
Description
Powerzone Shop Light, 120 V, Wattage Rating: 50 W, Lamp Type: LED, Average Life: 50,000 hr, Color Rendering Index (CRI): 80, Color Temperature: 5000 K, Lumens: 4000 Lumens, Light Color: Bright White, Temperature Rating: -13 to 104 deg F, Black, Dimensions: 44 in L x 2.5 in W x 1.8 in H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.