Shop POWR-FLITE
Create Account
Industrial Push Sweeper
- Mfr # 239771
- Zoro # G024197073
product price:Â
$
650.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 239771
- Zoro #
- G024197073
- UPC #
- -
- Country of Origin
- China
Description
INDUSTRIAL PUSH SWEEPER Picks up dirt and debris from large areas and is ideal for maitaining parking lots, garages, patios, warehouses or any other hard floor area. Durable polyethylene body with tubular steel fold up handle. 32 in cleaning path provides a work rating of 17,000 sq. ft. per hour for maximum productivity. Lightweight and easy to maneuver. Height adjustment allows for efficient cleaning on various terrains. Quadra Brush System for efficient dirt and debris containment ( not used for small dust particles). 9 gallon capacity ( 1.6 cubic ft.) hopper empties easy. Rear mounted wheels climb stairs. Click here to see full selections of our Floor Care Machines. Specifications Capacity Gallons: 9 Gal. Capacity Hopper. Clean Cap. Sq.Ft./Hr.: 17000. Cleaning Width: 32 in. Construction: Plastic. Description: Industrial Push Sweeper. Type: Industrial. Weight 30 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.