FLD520-1 Cwf - Uv Cedar Gl Scaqmd

  • Mfr # 10273520150
  • Zoro # G204110328
product price: 
$
83.65
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
10273520150
Zoro #
G204110328
UPC #
10273520150
Country of Origin
United States

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.

Features
  • Cwf - Uv Cedar Gl Scaqmd
Specifications
  • Color: Cedar
  • Product Type: Wood Finish
  • Container Size: 1 gal
  • Dimension: 8" H x 13.75" W x 13.75" L
  • Weight: 36.8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews