Shop PRAIRIE VIEW INDUSTRIES
Additional $100.00 delivery surcharge applies per item.
See details
Create Account
Prairie View KR204793-2 2 Tier Keg Shelving Aluminum Units; 20 x 96.75 in.
Mfr # KR204793-2
Zoro # G704009603
product price:Â
$
1,319.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KR204793-2
- Zoro #
- G704009603
- UPC #
- 832133008192
- Country of Origin
- China
Description
Prairie View offers a full line of commercial kitchen equipment in both stainless steel and aluminum. We create innovative design and elegant style which is user friendly in functionality. With innovation as the cornerstone of our success we believe that quality of a product goes hand in hand with innovation. We are renowned for our high quality and beauty of our skilled production.
Features- 2 Tier
- Keg Shelving Aluminum Units
- Half Barrel Keg Capacity: 12
- Dimensions: 20" W x 96.75" L
- Weight: 72 lbs