Prairie View TBWS2048 Aluminum T-Bar Wall Shelves - 15.75 x 20 x 48 in.
- Mfr # TBWS2048
- Zoro # G304043366
product price:Â
$
368.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TBWS2048
- Zoro #
- G304043366
- UPC #
- 832133004392
- Country of Origin
- China
Description
Prairie View offers a full line of commercial kitchen equipment in both stainless steel and aluminum. We create innovative design and elegant style which is user friendly in functionality. With innovation as the cornerstone of our success we believe that quality of a product goes hand in hand with innovation. We are renowned for our high quality and beauty of our skilled production.
Features- Allows for Air Flow
- Dries Pots and Pans Quickly
- Heavy Duty Tube Frame
- Optional Design with Pot Rack Bar
- Allows for Easy Hanging of Pots
- All Welded
- Aluminum T-Bar Wall Shelves
- Dimensions: 15.75" H x 20" W x 48" L
- Weight: 17 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.