This item is Discontinued.

This item is Discontinued.
Ready-to-Use Tempera Paint, Peach, 16 oz Dispenser-Cap Bottle (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X21634
- Zoro #
- G402690615
- UPC #
- 072067216342
- Country of Origin
- Mexico
- Item
- Paints
- Color
- Peach
- Weight
- 1.2 lbs
- Features
- Dispenser-Cap Bottle
- Application
- Interior
- Standards
- ACMI AP Non-Toxic Certified
- Application Method
- Brush; Sponge
- Capacity
- 16 oz
- Number of Colors
- 1
- Recommended Level of Ventilation
- None
- Intended Application Environment
- Interior
- Paint Sub-Category
- Poster Tempera
- Binder/Vehicle Ingredient(s)
- Water-Soluble Adhesive
- Diluent/Solvent Ingredient(s)
- Water
- Packaging Type
- Dispenser-Cap Bottle
Description
Easy-to-use paint provides a smooth texture that blends easily. Non-settling formula is ready to pour without stirring to help eliminate messes. It is a great choice for classroom use and safe for young artists.