This item is Discontinued.
This item is Discontinued.
Exterior Paint, Semi-gloss, Latex Base, Subtle Orange, 5 gal (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0000Z8692-20
- Zoro #
- G9973527
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 5 gal
- Fits Chest Size
- Designed for Use In New Construction and Repaints, Excellent Durability, Exterior, High Hide, Premium Quality, Provides A Mildew-resistant Coating, Resists Peeling, Cracking, and Blistering
Details
- Item
- Exterior Paint
- For Use On Surface Material
- Wood;Metal;Masonry
- Paint Color Family
- Oranges
- Finish
- Semi-gloss
- Paint Sub-Brand
- Pro-Hide(R) Gold
- Paint Base Type
- Latex
- Color
- Subtle Orange
- Coverage
- 400 sq ft/gal
- VOC Content
- Less than 50g/L
- Dry Time
- 30 min
- Dry Time Recoat
- 4 hr
- Application Method
- Brush, Roll, Spray
- Paint Cleanup
- Soap and Water
- Green Environmental Attribute
- Meets SCAQMD Requirements
- Min. Application Temp.
- 35 Degrees F
- Features
- Designed for Use In New Construction and Repaints, Excellent Durability, Exterior, High Hide, Premium Quality, Provides A Mildew-resistant Coating, Resists Peeling, Cracking, and Blistering
- Series
- Pro-Hide Gold Ultra
- Resistance Properties
- Mildew-Resistant
- Application Temperature - Minimum
- 35 Degrees F
- Sheen
- Semi-Gloss
- Sub-Brand
- Pro-Hide(R) Gold
- Wire Color
- Subtle Orange
Description
Exterior Paint, For Use On Surface Material Masonry, Metal, Wood, Paint Base Type Latex, Paint Color Family Oranges, Subtle Orange, Finish Semi-Gloss, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Pro-Hide(R) Gold, Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 35 Degrees F, Application Method Brush, Roller, Conventional Spray
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.