This item is Discontinued.

Pratt & Lambert Exterior Paint, Semi-gloss, Latex Base, Utah Vale, 5 gal 0000Z8692-20

This item is Discontinued.

Pratt & Lambert

Exterior Paint, Semi-gloss, Latex Base, Utah Vale, 5 gal (Discontinued)

Mfr # 0000Z8692-20
Zoro # G9973061
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0000Z8692-20
Zoro #
G9973061
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal
Fits Chest Size
Designed for Use In New Construction and Repaints, Excellent Durability, Exterior, High Hide, Premium Quality, Provides A Mildew-resistant Coating, Resists Peeling, Cracking, and Blistering

Details

Item
Exterior Paint
For Use On Surface Material
Wood;Metal;Masonry
Paint Color Family
Oranges
Finish
Semi-gloss
Paint Sub-Brand
Pro-Hide(R) Gold
Paint Base Type
Latex
Color
Utah Vale
Coverage
400 sq ft/gal
VOC Content
Less than 50g/L
Dry Time
30 min
Dry Time Recoat
4 hr
Min. Application Temp.
35 Degrees F
Paint Cleanup
Soap and Water
Green Environmental Attribute
Meets SCAQMD Requirements
Features
Designed for Use In New Construction and Repaints, Excellent Durability, Exterior, High Hide, Premium Quality, Provides A Mildew-resistant Coating, Resists Peeling, Cracking, and Blistering
Application Method
Brush, Roll, Spray
Resin Type
Acrylic
Series
Pro-Hide Gold Ultra
Dry Time - Touch - Maximum
30 min
Full Cure Time
30 day
Application Temperature - Minimum
35 Degrees F
Base Type
Water
Container Type
Pail
Dry Time - Recoat - Maximum
4 hr
Sheen
Semi-Gloss
Use Location
Exterior
VOC Content Weight
50 g/L
Resistance Properties
Mildew-Resistant
Coverage Area - Maximum
400 sq ft/gal
Compatible Surface Material
Concrete, Metal, Wood
Sub-Brand
Pro-Hide(R) Gold
Wire Color
Utah Vale

Description

Exterior Paint, For Use On Surface Material Masonry, Metal, Wood, Paint Base Type Latex, Paint Color Family Oranges, Utah Vale, Finish Semi-Gloss, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Pro-Hide(R) Gold, Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 35 Degrees F, Application Method Brush, Roller, Conventional Spray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.