This item is Discontinued.

Pratt & Lambert Interior Paint, Medium Sheen, Latex Base, Autumn Fern, 5 gal 0000Z9583-20

This item is Discontinued.

Pratt & Lambert

Interior Paint, Medium Sheen, Latex Base, Autumn Fern, 5 gal (Discontinued)

Mfr # 0000Z9583-20
Zoro # G9931551
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0000Z9583-20
Zoro #
G9931551
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal
Fits Chest Size
Excellent Hide, Interior Best Professional Quality Paint, Smooth Finish

Details

Item
Interior Paint
For Use On Surface Material
Drywall;Plaster;Masonry;Wood;Metal
Paint Color Family
Yellows
Color
Autumn Fern
Finish
Medium Sheen
Paint Sub-Brand
Pro-Hide(R) Gold Ultra
Paint Base Type
Latex
Coverage
400 sq ft/gal
VOC Content
Less than 50g/L
Dry Time
30 min
Application Method
Brush, Roll, Spray
Paint Cleanup
Soap and Water
Green Environmental Attribute
Meets SCAQMD Requirements
Min. Application Temp.
50 Degrees F
Features
Excellent Hide, Interior Best Professional Quality Paint, Smooth Finish
Surface
Drywall, Masonry, Metal , Plaster, Wood
Standards
MPI Compliant
Resin Type
Acrylic
Series
Pro-Hide Gold Ultra
Dry Time - Recoat - Maximum
4 hr
Sub-Brand
Pro-Hide(R) Gold Ultra
Compatible Surface Material
Drywall, Concrete, Metal, Plaster, Wood
Application Temperature - Minimum
50 Degrees F
Container Type
Pail
Full Cure Time
30 day
Dry Time - Touch - Maximum
30 min
VOC Content Weight
50 g/L
Use Location
Interior
Paint Type
General Purpose Paint
Coverage Area - Maximum
400 sq ft/gal
Base Type
Water
Wire Color
Autumn Fern

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Autumn Fern, Finish Mid-Sheen, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Conventional Spray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.