This item is Discontinued.

Pratt & Lambert Interior Paint, Medium Sheen, Latex Base, Enigmatic, 5 gal 0000Z9583-20

This item is Discontinued.

Pratt & Lambert

Interior Paint, Medium Sheen, Latex Base, Enigmatic, 5 gal (Discontinued)

Mfr # 0000Z9583-20
Zoro # G9933913
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0000Z9583-20
Zoro #
G9933913
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal
Fits Chest Size
Excellent Hide, Interior Best Professional Quality Paint, Smooth Finish

Details

Item
Interior Paint
For Use On Surface Material
Drywall;Plaster;Masonry;Wood;Metal
Paint Color Family
Purples
Color
Enigmatic
Finish
Medium Sheen
Paint Sub-Brand
Pro-Hide(R) Gold Ultra
Paint Base Type
Latex
Coverage
400 sq ft/gal
VOC Content
Less than 50g/L
Dry Time
30 min
Features
Excellent Hide, Interior Best Professional Quality Paint, Smooth Finish
Paint Cleanup
Soap and Water
Min. Application Temp.
50 Degrees F
Green Environmental Attribute
Meets SCAQMD Requirements
Application Method
Brush, Roll, Spray
Standards
MPI Compliant
Surface
Drywall, Masonry, Metal , Plaster, Wood
Resin Type
Acrylic
Series
Pro-Hide Gold Ultra
Container Type
Pail
Base Type
Water
Dry Time - Touch - Maximum
30 min
VOC Content Weight
50 g/L
Full Cure Time
30 day
Coverage Area - Maximum
400 sq ft/gal
Application Temperature - Minimum
50 Degrees F
Dry Time - Recoat - Maximum
4 hr
Compatible Surface Material
Drywall, Concrete, Metal, Plaster, Wood
Use Location
Interior
Sub-Brand
Pro-Hide(R) Gold Ultra
Wire Color
Enigmatic

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Enigmatic, Finish Mid-Sheen, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Conventional Spray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.