This item is Discontinued.
This item is Discontinued.
Interior Paint, Medium Sheen, Latex Base, Gloxinia, 1 gal (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0000Z9583-16
- Zoro #
- G9919968
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 1 gal
- Fits Chest Size
- Excellent Hide, Interior Best Professional Quality Paint, Smooth Finish
- Bottle Size
- 1 gal
- Size - Alpha
- 1 gal
- Container Size
- 1 gal
Details
- Item
- Interior Paint
- For Use On Surface Material
- Drywall;Plaster;Masonry;Wood;Metal
- Paint Color Family
- Blues
- Color
- Gloxinia
- Finish
- Medium Sheen
- Paint Sub-Brand
- Pro-Hide(R) Gold Ultra
- Paint Base Type
- Latex
- Coverage
- 400 sq ft/gal
- VOC Content
- Less than 50g/L
- Dry Time
- 30 min
- Application Method
- Brush, Roll, Spray
- Surface
- Drywall, Masonry, Metal , Plaster, Wood
- Min. Application Temp.
- 50 Degrees F
- Paint Cleanup
- Soap and Water
- Standards
- MPI Approved for Gloss Levels 1 to 5
- Green Environmental Attribute
- Meets SCAQMD Requirements
- Features
- Excellent Hide, Interior Best Professional Quality Paint, Smooth Finish
- Dry Time Recoat
- 4 hr
- Wire Color
- Gloxinia
Description
Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Gloxinia, Finish Mid-Sheen, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Features Excellent Hide, Interior Best Professional Quality Paint, Smooth Finish
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.