This item is Discontinued.

Pratt & Lambert Interior Paint, Satin, Latex Base, Duckling, 1 gal 0000Z9481-16

This item is Discontinued.

Pratt & Lambert

Interior Paint, Satin, Latex Base, Duckling, 1 gal (Discontinued)

Mfr # 0000Z9481-16
Zoro # G9794613
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0000Z9481-16
Zoro #
G9794613
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal
Fits Chest Size
Excellent Hide, Interior Best Professional Quality Paint, Smooth Finish

Details

Item
Interior Paint
For Use On Surface Material
Drywall;Plaster;Masonry;Wood;Metal
Paint Color Family
Greens
Color
Duckling
Finish
Satin
Paint Sub-Brand
Pro-Hide(R) Gold Ultra
Paint Base Type
Latex
Coverage
400 sq ft/gal
VOC Content
Less than 50g/L
Dry Time
30 min
Features
Excellent Hide, Interior Best Professional Quality Paint, Smooth Finish
Green Environmental Attribute
Meets SCAQMD Requirements
Application Method
Brush, Roll, Spray
Standards
MPI Compliant
Paint Cleanup
Soap and Water
Min. Application Temp.
50 Degrees F
Surface
Drywall, Masonry, Metal , Plaster, Wood
Resin Type
Acrylic
Series
Pro-Hide Gold Ultra
Compatible Surface Material
Drywall, Concrete, Metal, Plaster, Wood
Application Temperature - Minimum
50 Degrees F
Dry Time - Touch - Maximum
30 min
Sub-Brand
Pro-Hide(R) Gold Ultra
Coverage Area - Maximum
400 sq ft/gal
Full Cure Time
30 day
Container Type
Can
VOC Content Weight
50 g/L
Sheen
Satin
Dry Time - Recoat - Maximum
4 hr
Base Type
Water
Paint Type
General Purpose Paint
Use Location
Interior
Wire Color
Duckling

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Duckling, Finish Satin, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Conventional Spray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.