This item is Discontinued.

Pratt & Lambert Interior Paint, Semi-Gloss, Latex Base, Moss Green, 1 gal 0000Z4180-16

This item is Discontinued.

Pratt & Lambert

Interior Paint, Semi-Gloss, Latex Base, Moss Green, 1 gal (Discontinued)

Mfr # 0000Z4180-16
Zoro # G9928727
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0000Z4180-16
Zoro #
G9928727
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal
Fits Chest Size
100% Acrylic Waterborne, Antimicrobial Coating, Outstanding Hide, Paint Plus Primer, Smooth Application, Washable and Scrubbable

Details

Item
Interior Paint
For Use On Surface Material
Drywall;Plaster;Wood;Masonry;Metal
Paint Color Family
Yellows
Color
Moss Green
Finish
Semi-Gloss
Paint Sub-Brand
Accolade(R)
Paint Base Type
Latex
Coverage
400 sq ft/gal
VOC Content
135g/L
Dry Time
30 min
Application Method
Brush, Roll, Spray
Paint Cleanup
Soap and Water
Features
100% Acrylic Waterborne, Antimicrobial Coating, Outstanding Hide, Paint Plus Primer, Smooth Application, Washable and Scrubbable
Surface
Drywall, Masonry, Metal , Plaster, Wood
Min. Application Temp.
50 Degrees F
Resin Type
Acrylic
Series
Accolade Premium
Use Location
Interior
Coverage Area - Maximum
400 sq ft/gal
Container Type
Can
Compatible Surface Material
Drywall, Concrete, Metal, Plaster, Wood
Application Temperature - Minimum
50 Degrees F
Dry Time - Touch - Maximum
30 min
Resistance Properties
Stain-Resistant
Full Cure Time
30 day
Dry Time - Recoat - Maximum
4 hr
Sheen
Semi-Gloss
Base Type
Water
Sub-Brand
Accolade(R)
VOC Content Weight
135 g/L
Wire Color
Moss Green

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Moss Green, Finish Semi-Gloss, Size 1 gal, Coverage 400 sq ft/gal, VOC Content 135g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Accolade(R), Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Conventional Spray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: DE, MD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.