This item is Discontinued.

Pratt & Lambert Interior Paint, Semi-Gloss, Latex Base, Reed Yellow, 5 gal Z48W00801-20

This item is Discontinued.

Pratt & Lambert

Interior Paint, Semi-Gloss, Latex Base, Reed Yellow, 5 gal (Discontinued)

Mfr # Z48W00801-20
Zoro # G9742457
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z48W00801-20
Zoro #
G9742457
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal
Fits Chest Size
Easy Application, Economical Finish, Good Washability, Recommend for High Traffic Areas

Details

Item
Interior Paint
For Use On Surface Material
#N/A
Paint Color Family
Yellows
Color
Reed Yellow
Finish
Semi-Gloss
Paint Sub-Brand
Economy Line
Paint Base Type
Latex
Coverage
400 sq ft/gal
VOC Content
Less than 50g/L
Dry Time
30 min
Paint Cleanup
Soap and Water
Min. Application Temp.
50 Degrees F
Features
Easy Application, Economical Finish, Good Washability, Recommend for High Traffic Areas
Application Method
Brush, Roll, Spray
Surface
Brick, Drywall, Masonry, Metal , Plaster, Wood
Resin Type
Acrylic
Series
Economy
Base Type
Water
Sheen
Semi-Gloss
Use Location
Interior
Coverage Area - Maximum
400 sq ft/gal
Dry Time - Touch - Maximum
30 min
Application Temperature - Minimum
50 Degrees F
Sub-Brand
Economy Line
Dry Time - Recoat - Maximum
4 hr
VOC Content Weight
50 g/L
Paint Type
General Purpose Paint
Compatible Surface Material
Masonry, Drywall, Concrete, Metal, Plaster, Wood
Wire Color
Reed Yellow

Description

Interior Paint, For Use On Surface Material Brick, Drywall, Masonry, Metal , Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Reed Yellow, Finish Semi-Gloss, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Economy Line, Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Conventional Spray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.