This item is Discontinued.

Pratt & Lambert Interior Paint, Flat, Latex Base, Souvenir, 1 gal 0000Z8101-16

This item is Discontinued.

Pratt & Lambert

Interior Paint, Flat, Latex Base, Souvenir, 1 gal (Discontinued)

Mfr # 0000Z8101-16
Zoro # G9691357
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0000Z8101-16
Zoro #
G9691357
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal
Fits Chest Size
Good Hide, Smooth Uniform Finish, Interior or Exterior

Details

Item
Interior Paint
For Use On Surface Material
Drywall, Masonry, Metal, Plaster, Wood
Paint Color Family
Neutrals
Color
Souvenir
Finish
Flat
Paint Sub-Brand
Pro-Hide(R) Silver Int/Ext
Paint Base Type
Latex
Coverage
400 sq ft/gal
VOC Content
Less Than 50g/L
Dry Time
30 min
Features
Good Hide, Smooth Uniform Finish, Interior or Exterior
Surface
Drywall, Masonry, Metal , Plaster, Wood
Min. Application Temp.
50 Degrees F
Paint Cleanup
Soap and Water
Green Environmental Attribute
Meets SCAQMD Requirements
Application Method
Brush, Roller, Conventional Spray
Series
Pro-Hide Silver
Paint Type
General Purpose Paint
Dry Time - Recoat - Minimum
4 hr
Compatible Surface Material
Drywall, Concrete, Metal, Plaster, Wood
Dry Time - Touch - Minimum
30 min
Application Temperature - Minimum
50 Degrees F
Sub-Brand
Pro-Hide(R) Silver Int/Ext
Sheen
Flat
Wire Color
Souvenir

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Souvenir, Finish Flat, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Pro-Hide(R) Silver Int/Ext, Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Conventional Spray, Features Good Hide, Smooth Uniform Finish, Interior or Exterior

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.