This item is Discontinued.

Pravana Pravana I0105078 33.8 oz Creme Developer; 20 Volume I0105078

This item is Discontinued.

Pravana

Pravana I0105078 33.8 oz Creme Developer; 20 Volume (Discontinued)

Mfr # I0105078
Zoro # G304174930
UPC # 7501438380311
Country of Origin China
Category Toys & Games
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
I0105078
Zoro #
G304174930
UPC #
7501438380311
Country of Origin
China

Description

It is specifically formulated for use with ChromaSilk Hair Color and it is the most advanced formula for hair color and lightener processing. It provides luxurious hair care colors and products for high-end salon professionals for low costs.

Features
  • Creme Developer
  • Provides a thick, easy handling gel consistency and color deposit with only slight lightening
  • For use whenever directions call for 20 volume
  • Hydrogen peroxide to be mixed with permanent hair color, toner, or lightener
Specifications
  • Capacity: 33.8 oz
  • Standard Oxidizing Level: 20 Volume
  • Gender: Unisex

Ratings & reviews