605-16450 16A10 .010 Steel Shimstock 6 Inchx100 Inch

  • Mfr # 605-16450
  • Zoro # G304074117
product price: 
$
41.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
605-16450
Zoro #
G304074117
UPC #
698158164509
Country of Origin
United States

Description

  • Full hard cold rolled steel shim stock.
  • Other Tes available.
  • Width: 6 in.
  • Length: 100 in.
  • Thickness: 0.0100 in.
  • Material: Low Carbon Steel.
  • Hardness: 90.0 Rb (Min) 100.0 Rb (Max).
  • Thickness Tolerance (-): 0.00075 in (Min).
  • Thickness Tolerance (+): 0.00075 in (Max).
  • Tensile Strength: 80000 psi.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews