Shop PRECISION BRAND

605-16590 16A20 .020 Steel Shimstock 6 Inchx10

  • Mfr # 605-16590
  • Zoro # G604074107

product price: 
$
49.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
605-16590
Zoro #
G604074107
UPC #
698158165902
Country of Origin
United States

Description

  • Full hard cold rolled steel shim stock.
  • Other thicknesses available.
  • Dimensions: 6" Width x 100" Length x 0.0200" Thickness.
  • Material: Low Carbon Steel.
  • Hardness: 90.0 Rb [Min] 100.0 Rb [Max].
  • Thickness Tolerance (-): 0.00100" [Min].
  • Thickness Tolerance (+): 0.00100" [Max].
  • Tensile Strength: 80000 psi.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.