Shop PRECISION BRAND

605-17415 17S10 .010 Brass Shimstock 6 Inchx100 Inch

  • Mfr # 605-17415
  • Zoro # G004074110

product price: 
$
87.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
605-17415
Zoro #
G004074110
UPC #
698158174157
Country of Origin
United States

Description

Half hard cold rolled CDA 260 alloy.
  • Width: 6".
  • Length: 100".
  • Thickness: 0.0100".
  • Material: Brass.
  • Hardness: 56.0 Rb [Min] 68.0 Rb.
  • Thickness Tolerance (-): 0.00080" [Min].
  • Thickness Tolerance (+): 0.00080".
  • Tensile Strength: 57000 psi [Min] 67000 psi.
  • Type: Shim-Plain.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.