Shop PRECISION BRAND
Create Account
605-35130 B6Hs Stainless Steel Clamp
- Mfr # 605-35130
- Zoro # G104023117
product price:Â
$
45.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 605-35130
- Zoro #
- G104023117
- UPC #
- 698158351305
- Country of Origin
- United States
Description
Features
- Easily installed with screwdriver, nut driver, or socket wrench
- Efficient three piece construction
- No spot welds to corrode
- Rounded edges to protect the hose
- Screws feature deep slots for quick installation
- Clamp Diameter - 3/8 in. [Min], 7/8 in. [Max]
- Width - 0.5 in.
- Bolt/Screw Size - 5/16 in.
- Bolt/Screw Type - Slotted Hex Head
- Bolt/Screw Material - Stainless Steel 400
- Material - Stainless Steel
- Quantity - 10 per box
- Item Weight - 0.52 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.