Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Feeler Gauge, High Carbon Steel, 0.0030 In

  • Mfr # 19215

  • Zoro # G0894941


product price: $47.89
/ea

Key Features

Material
High Carbon steel
Thickness (In.)
0.0030
Thickness (mm)
0.076
Temper
RC 48-62
Thickness Tolerance
+/-0.00020 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19215
Zoro #
G0894941
UPC #
698158192151
Country of Origin
United States

Dimensions

Thickness (In.)
0.0030
Thickness (mm)
0.076
Blade Width (In.)
1/2
Dimension Type
Inch
Blade Width
1/2 in
Thickness
0.003 in
Roll Length
25 ft

Details

Item
Feeler Gauge Stock Roll
Material
High Carbon steel
Temper
RC 48-62
Thickness Tolerance
+/-0.00020 in
Box Contains
25 ft Coil
Meets
FED-GGG-G-17C
Case Type
Chipboard Box
Blade Material
Steel
Markings
Inch with Metric Equivalent
Blade Style
Straight Blade
Non-Magnetic
No
Case Included
Yes
Non-Marring
No
Finish
Polished
Tolerance
+/-0.00020 in
Hardness
RC 48-62

Description

Precision Brand 19215 Feeler Gauge is a great tool for precision measuring. The feeler gauge has a high carbon steel blade with a 1/2 in. width and 0.003" thickness. It also has inch markings on one side and metric equivalents on the other, so you can use it to measure both metric and imperial parts. It comes in a 25 ft coil and its RC 48-62 temper ensures durability and long life. With +/-0.00020" tolerance, this feeler gauge will meet your accuracy requirements perfectly. Precision Brand 19215 Feeler Gauge is the ideal tool for all your precision measuring needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.