This item is Discontinued.

This item is Discontinued.
Precision Metal Art FAMILY-24PAT 24 in. Home Family Script Metal Laser Cut Wall Art in Attractive Natural Patina (Discontinued)
Mfr #
FAMILY-24PAT
Zoro #
G503776980
UPC # 709870580406
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FAMILY-24PAT
- Zoro #
- G503776980
- UPC #
- 709870580406
- Country of Origin
- China
Description
Family Script Metal Laser Cut Wall Art in Attractive Natural Patina
Family script sign will go perfectly in any room in your home to remind you how loved your family is and life is good. The sign is cleanly laser cut 18 gauge steel and can be easily mounted with a magnet, hook or bracket. The convenient 24" size is large enough to make a statement and small enough to fit in most rooms.
Features- This sign is more than just art, it is an inspirational reminder
- 24 in. Size is large enough to make a bold statement on your wall
- Color: Natural Patina
- Size: 24 in.
- Collection: Home
- Weight: 3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.