This item is Discontinued.

This item is Discontinued.
Precision Metal Art GATHER-18PAT 18 in. Home Gather Steel Laser Cut Wall Art With Script in Natural Patina (Discontinued)
Mfr #
GATHER-18PAT
Zoro #
G003777685
UPC # 709870581618
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GATHER-18PAT
- Zoro #
- G003777685
- UPC #
- 709870581618
- Country of Origin
- China
Description
Gather Steel Laser Cut Wall Art with Script in Natural Patina
"Gather" artwork is perfect for anyone's kitchen, dining room, Church or anywhere people gather. The attractive precision laser cut script design metal wall art would be an attractive addition to your home. The attractive piece highlights the script "Gather" laser cut from the steel sheet. This steel piece is a sturdy 18 Gauge thick and can be mounted with a nail, hook, magnet or bracket.
Features- Unique Script design with a the phrase Gather cut-out from steel sheet
- 18 in. Size is large enough to make a bold statement on your wall
- Color: Natural Patina
- Size: 18 in.
- Collection: Home
- Weight: 2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.