Shop PRECISION PRODUCTS
Additional $160.00 delivery surcharge applies per item.
See details
Create Account
LSP48 48 in. Tow Behind Lawn Sweeper
- Mfr # 168033
- Zoro # G904144128
product price:Â
$
653.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 168033
- Zoro #
- G904144128
- UPC #
- -
- Country of Origin
- China
Description
Features
- 48 in. Tow behind lawn sweeper
- 15 cuft capacity
- 1 in. Powder coated steel frame
- 3 full 10 in. Diameter brushes & rear dump action
- 10 in. Semi-pneumatic tires with aluminum hubs
- Yellow dichromate finished hardware, hitch pin included
- Height adjustment is spring loaded & can be reached from the seat of your tractor
- 30 minutes assembly time, gear ratio - 5 - 1.
- Dimension - 55.5 x 17 x 13.25 in.
- Item weight - 96 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.