Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

19/64" HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0113047
  • Mfr #: R10P19/64

$2.68 /ea

Order in multiples of 4

  • Cutting Direction: Right Hand
  • Coolant Through: No
  • Material: High Speed Steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R10P19/64 Specifications

  • Zoro #: G0113047
  • Mfr #: R10P19/64
Cutting Direction: Right Hand Coolant Through: No
Material: High Speed Steel Drill Bit Grouping: Drill Bit
Drill Bit Size: 19/64" Drill Bit Point Angle: 118 Degrees
Drill Bit Finish: Bright Drill Bit Material: High Speed Steel
Item: HSS Jobber Drill,Bright,118 deg.,19/64" Shank Dia.: 19/64"
Drill Bit Dimension Type: Fractional Inch Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS Jobber Drill,Bright,118 deg.,19/64 In.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R10P19/64