This item is Discontinued.

Precision Twist Drill HSS Jobber Drill, Steam Oxide, 11/16" R1011/16

This item is Discontinued.

Precision Twist Drill

HSS Jobber Drill, Steam Oxide, 11/16" (Discontinued)

Mfr # R1011/16
Zoro # G0111321
Country of Origin Brazil
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R1011/16
Zoro #
G0111321
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Size
#19
Shank Dia.
11/16"
Drill Bit Dimension Type
Fractional Inch

Details

Item
HSS Jobber Drill,Steam Oxide,11/16"
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Drill Bit Finish
Steam Oxide
Coolant Through
No
Drill Bit Grouping
Drill Bit
Drill Bit Material
High Speed Steel
Material
High Speed Steel
Measurement System
Wire

Description

HSS Jobber Drill,Steam Oxide,11/16 In., Drill Bit Size #19, Wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.