Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/32" HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0111373
  • Mfr #: R101/32

$1.57 /ea

Order in multiples of 9

  • Drill Bit Material: High Speed Steel
  • Material: High Speed Steel
  • Coolant Through: No
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R101/32 Specifications

  • Zoro #: G0111373
  • Mfr #: R101/32
Drill Bit Material: High Speed Steel Material: High Speed Steel
Coolant Through: No Drill Bit Finish: Steam Oxide
Shank Dia.: 1/32" Cutting Direction: Right Hand
Drill Bit Point Angle: 118 Degrees Drill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill Bit Item: HSS Jobber Drill,Steam Oxide,1/32"
Drill Bit Size: 1/32" Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

HSS Jobber Drill,Steam Oxide,1/32 In.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R101/32