Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0113948
  • Mfr #: R15L

$2.91 /ea

Order in multiples of 3

  • Drill Bit Material: High Speed Steel
  • Coolant Through: No
  • Material: High Speed Steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R15L Specifications

  • Zoro #: G0113948
  • Mfr #: R15L
Drill Bit Material: High Speed Steel Coolant Through: No
Material: High Speed Steel Drill Bit Point Angle: 118 Degrees
Cutting Direction: Right Hand Shank Dia.: 0.2900"
Item: HSS Jobber Drill,Steam Oxide,L Drill Bit Dimension Type: Letter
Drill Bit Grouping: Drill Bit Drill Bit Size: L
Drill Bit Finish: Steam Oxide Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS Jobber Drill,Steam Oxide,L

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R15L