Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#15 HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0116949
  • Mfr #: R18N15

$1.32 /ea

Order in multiples of 6

  • Drill Bit Dimension Type: Wire
  • Drill Bit Point Angle: 118 Degrees
  • Material: High Speed Steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R18N15 Specifications

  • Zoro #: G0116949
  • Mfr #: R18N15
Drill Bit Dimension Type: Wire Drill Bit Point Angle: 118 Degrees
Material: High Speed Steel Item: HSS Jobber Drill,Steam,Oxide,N15
Drill Bit Finish: Steam Oxide Shank Dia.: 0.1800"
Drill Bit Material: High Speed Steel Cutting Direction: Right Hand
Drill Bit Grouping: Drill Bit Coolant Through: No
Drill Bit Size: #15 Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS Jobber Drill,Steam,Oxide,N15

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R18N15