Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#32 HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0117210
  • Mfr #: R18N32

$1.03 /ea

Order in multiples of 9

  • Shank Dia.: 0.1160"
  • Item: HSS Jobber Drill,Steam,Oxide,N32
  • Material: High Speed Steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R18N32 Specifications

  • Zoro #: G0117210
  • Mfr #: R18N32
Shank Dia.: 0.1160" Item: HSS Jobber Drill,Steam,Oxide,N32
Material: High Speed Steel Cutting Direction: Right Hand
Coolant Through: No Drill Bit Finish: Steam Oxide
Drill Bit Material: High Speed Steel Drill Bit Point Angle: 118 Degrees
Drill Bit Grouping: Drill Bit Drill Bit Dimension Type: Wire
Drill Bit Size: #32 Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS Jobber Drill,Steam,Oxide,N32

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R18N32