This item is Discontinued.
This item is Discontinued.
Jobber Drill, HSS, Steam Oxide, 1/16 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R101/16
- Zoro #
- G9730747
- UPC #
- -
- Country of Origin
- France
Dimensions
- Drill Bit Size
- #24
- Shank Dia.
- 1/16"
- Drill Bit Dimension Type
- Fractional Inch
Details
- Item
- Jobber Drill,HSS,Steam Oxide,1/16
- Drill Bit Point Angle
- 118 Degrees
- Cutting Direction
- Right Hand
- Drill Bit Grouping
- Drill Bit
- Measurement System
- Wire
Description
Jobber Drill,HSS,Steam Oxide,1/16, Drill Bit Size #24, Wire
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.