This item is Discontinued.

Precision Twist Drill Jobber Drill, , R10P, 0.203 in. R10P13/64

This item is Discontinued.

Precision Twist Drill

Jobber Drill, , R10P, 0.203 in. (Discontinued)

Mfr # R10P13/64
Zoro # G4171399
Country of Origin Brazil
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R10P13/64
Zoro #
G4171399
UPC #
-
Country of Origin
Brazil
Item
Jobber Drill Bit
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
List Number
R10P
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.2031
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch

Description

Jobber Drill Bit, Drill Bit Size 13/64 in, Drill Bit Point Angle 118 Degrees , Decimal Equivalent 0.2031, Fractional Inch, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.