This item is Discontinued.

Precision Twist Drill Jobber Length Drill, Bright, R51, 0.093 in. R513/32

This item is Discontinued.

Precision Twist Drill

Jobber Length Drill, Bright, R51, 0.093 in. (Discontinued)

Mfr # R513/32
Zoro # G4171688
Country of Origin France
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R513/32
Zoro #
G4171688
UPC #
-
Country of Origin
France
Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.0938
Drill Bit Grouping
Drill Bit
List Number
R51
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch

Dimensions

Overall Length
4 1/4 in
Drill Bit Size
3/32 in
Depth:Dia. Ratio
6xD
Drill Bit Dimension Type
Fractional Inch
Flute Length
2 1/4 in
Shank Length
2 in
Maximum Drilling Depth
2 1/4 in
Wire Rope Length
4 1/4 in
Length
4 1/4 in

Description

Jobber Length Drill Bit, Drill Bit Size 3/32 in, Drill Bit Point Angle 118 Degrees , Decimal Equivalent 0.0938, Fractional Inch, Non-Coolant Through

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.